Shop NALGENE

Economy Bottle, HDPE, 61 mm H, PK1000

  • Mfr # 362089-0001
  • Zoro # G222576847

product price: 
$
542.99
/pk of 1000, $0.54/ea
Free Shipping & Returns

Key Features

Mouth Size
Narrow
Overall Height - Metric
61 mm
Capacity - Metric
30 mL
Special Features
Bulk Packed these Bottles are Leakproof
Graduated
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
362089-0001
Zoro #
G222576847
UPC #
-
Country of Origin
United States
Capacity - Metric
30 mL
Special Features
Bulk Packed these Bottles are Leakproof
Graduated
No
Graduation Increments - Metric
30 mL
USP Specification
Type VI
Shape
Round
Sterile/Non-Sterile
Non-Sterile
Closure Type
Screw-On
Body Color
Natural
Closure Material
No Closure
Nominal Capacity - Metric
30 mL
Body Material
HDPE
Individually Wrapped
Not Individually Wrapped
Bottle Type
Economy
Capacity - English
1 fl oz
Basic Material
Plastic
Item
Economy Bottle
Pre-Cleaned
None
Clarity
Translucent
Numbers of Bottles Included
1,000
Closure Included
No
Closure Liner Material
No Closure
Standards
21 CFR177.1520, ISO 13485:2016
Autoclavable
No
Nominal Capacity - English
1 oz
Front Closure
Screw-On

Dimensions

Mouth Size
Narrow
Overall Height - Metric
61 mm
Overall Width - Metric
34 mm
Minimum Screw Closure Size
20 mm
Screw Closure Size
20-415 mm
Body Diameter - Metric
34 mm
Neck Inside Diameter - Metric
14 mm

Description

Packaging Bottle, Package Quantity 1000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.