Shop NALGENE

Economy Bottle, HDPE, 63 mm H, PK1000

  • Mfr # 312185-0001
  • Zoro # G022576825

product price: 
$
903.99
/pk of 1000, $0.90/ea
Free Shipping & Returns

Key Features

Capacity - English
1 fl oz
Basic Material
Plastic
Closure Liner Material
Unlined
Body Color
Amber
Graduated
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
312185-0001
Zoro #
G022576825
UPC #
-
Country of Origin
United States
Capacity - English
1 fl oz
Basic Material
Plastic
Closure Liner Material
Unlined
Body Color
Amber
Graduated
No
Closure Material
Polypropylene
Capacity - Metric
30 mL
Individually Wrapped
Not Individually Wrapped
Closure Included
Yes
Standards
21 CFR177.1520, ISO 13485:2016
Nominal Capacity - Metric
30 mL
Pre-Cleaned
None
Special Features
Leakproof
Sterile/Non-Sterile
Non-Sterile
Numbers of Bottles Included
1,000
Autoclavable
No
Clarity
Opaque
USP Specification
Type VI
Nominal Capacity - English
1 oz
Body Material
HDPE
Item
Economy Bottle
Graduation Increments - Metric
30 mL
Closure Color
Amber
Closure Type
Screw-On
Bottle Type
Economy
Shape
Round
Front Closure
Screw-On

Dimensions

Mouth Size
Wide
Minimum Screw Closure Size
28 mm
Neck Inside Diameter - Metric
21 mm
Body Diameter - Metric
34 mm
Overall Width - Metric
34.29 mm
Screw Closure Size
28-415 mm
Overall Height - Metric
63 mm

Description

Packaging Bottle, Package Quantity 1000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.