Laboratory Bottle, PPCO, 181 mm H, PK24

  • Mfr # 2110-0032
  • Zoro # G522576585
product price: 
$
281.99
/pk of 24, $11.75/ea
Free Shipping & Returns

Key Features

Shape
Square
Closure Liner Material
Unlined
Screw Closure Size
63 mm
USP Specification
Type VI
Body Material
PPCO
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2110-0032
Zoro #
G522576585
UPC #
-
Country of Origin
United States
Shape
Square
Closure Liner Material
Unlined
USP Specification
Type VI
Body Material
PPCO
Individually Wrapped
Not Individually Wrapped
Closure Material
Polypropylene
Closure Included
Yes
Autoclavable
Yes
Capacity - English
32 fl oz
Bottle Type
Laboratory
Body Color
Natural
Clarity
Translucent
Sterile/Non-Sterile
Non-Sterile
Graduated
No
Capacity - Metric
1 L
Graduation Increments - Metric
1,000 mL
Pre-Cleaned
None
Standards
FDA CFR 21
Closure Color
Colorless
Closure Type
Screw-On
Nominal Capacity - English
32 oz
Basic Material
Plastic
Numbers of Bottles Included
24
Special Features
Leakproof, Manufactured from Non-Toxic Materials
Nominal Capacity - Metric
1 L
Item
Laboratory Bottle
Front Closure
Screw-On

Dimensions

Screw Closure Size
63 mm
Overall Height - Metric
181 mm
Mouth Size
Wide
Overall Depth - Metric
94.49 mm
Neck Inside Diameter - Metric
53 mm
Overall Width - Metric
94.49 mm
Body Diameter - Metric
95 mm

Description

Lab Bottle, Package Quantity 24

Ratings & reviews