Economy Bottle, HDPE, 85 mm H, PK1000

  • Mfr # 362089-0002
  • Zoro # G622576911
product price: 
$
557.99
/pk of 1000, $0.56/ea
Free Shipping & Returns

Key Features

Graduation Increments - Metric
60 mL
Graduated
No
Capacity - English
2 fl oz
Nominal Capacity - Metric
60 mL
Closure Included
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
362089-0002
Zoro #
G622576911
UPC #
-
Country of Origin
United States
Graduation Increments - Metric
60 mL
Graduated
No
Capacity - English
2 fl oz
Nominal Capacity - Metric
60 mL
Closure Included
No
Body Color
Natural
Special Features
Bulk Packed these Bottles are Leakproof
Nominal Capacity - English
2 oz
Item
Economy Bottle
Closure Material
No Closure
Body Material
HDPE
USP Specification
Type VI
Numbers of Bottles Included
1,000
Pre-Cleaned
None
Clarity
Translucent
Autoclavable
No
Closure Liner Material
No Closure
Sterile/Non-Sterile
Non-Sterile
Capacity - Metric
60 mL
Standards
21 CFR177.1520, ISO 13485:2016
Closure Type
Screw-On
Basic Material
Plastic
Individually Wrapped
Not Individually Wrapped
Bottle Type
Economy
Shape
Round
Front Closure
Screw-On

Dimensions

Overall Height - Metric
85 mm
Overall Width - Metric
37 mm
Screw Closure Size
20-415 mm
Neck Inside Diameter - Metric
14 mm
Mouth Size
Narrow
Minimum Screw Closure Size
20 mm
Body Diameter - Metric
37 mm

Description

Packaging Bottle, Package Quantity 1000

Ratings & reviews