Economy Bottle, HDPE, 86 mm H, PK1050

  • Mfr # 322089-0002
  • Zoro # G722576828
product price: 
$
983.99
/pk of 1050, $0.94/ea
Free Shipping & Returns

Key Features

Neck Inside Diameter - Metric
14 mm
Sterile/Non-Sterile
Non-Sterile
Closure Liner Material
Unlined
Closure Included
Yes
Closure Material
Polypropylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
322089-0002
Zoro #
G722576828
UPC #
-
Country of Origin
United States

Dimensions

Neck Inside Diameter - Metric
14 mm
Minimum Screw Closure Size
20 mm
Screw Closure Size
20-415 mm
Overall Height - Metric
86 mm
Mouth Size
Narrow
Body Diameter - Metric
39 mm
Overall Width - Metric
39 mm

Details

Sterile/Non-Sterile
Non-Sterile
Closure Liner Material
Unlined
Closure Included
Yes
Closure Material
Polypropylene
Basic Material
Plastic
Clarity
Translucent
Item
Economy Bottle
Graduated
No
Individually Wrapped
Not Individually Wrapped
Graduation Increments - Metric
60 mL
Special Features
Excellent Impact and Chemical Resistance, Leakproof
Body Material
HDPE
Numbers of Bottles Included
1,050
Capacity - Metric
60 mL
Pre-Cleaned
None
Bottle Type
Economy
Nominal Capacity - Metric
60 mL
Closure Color
Colorless
Standards
21 CFR177.1520, ISO 13485:2016
Nominal Capacity - English
2 oz
Capacity - English
2 fl oz
Closure Type
Screw-On
Autoclavable
No
Shape
Round
Body Color
Natural
USP Specification
Type VI
Front Closure
Screw-On

Description

Diagnostic Bottle, Package Quantity 1050

Ratings & reviews