Sampling Bottle, PMP, 118mm H, PK4
- Mfr # 2117-0250
- Zoro # G6160927
product price:Â
$
66.59
/pk of 4, $16.65/ea
Key Features
Closure Material
Polypropylene
Autoclavable
Yes
Shape
Round
Special Features
They are Not Liquid Leakproof, Not Recommended for Liquid Transport
Sterile/Non-Sterile
Non-Sterile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2117-0250
- Zoro #
- G6160927
- UPC #
- -
- Country of Origin
- United States
- Item
- Sampling Bottle
- Closure Material
- Polypropylene
- Autoclavable
- Yes
- Shape
- Round
- Special Features
- They are Not Liquid Leakproof, Not Recommended for Liquid Transport
- Sterile/Non-Sterile
- Non-Sterile
- Pre-Cleaned
- None
- Bottle Type
- Sampling
- Closure Type
- Screw-On
- Graduated
- No
- Capacity - Metric
- 250 mL
- Body Material
- Polymethylpentene
- Body Color
- Colorless
- Closure Color
- White
- Closure Included
- Yes
- Basic Material
- Plastic
- Capacity - English
- 8 fl oz
- Numbers of Bottles Included
- 24
- Closure Liner Material
- Unlined
- Clarity
- Clear
- Individually Wrapped
- Not Individually Wrapped
- Front Closure
- Screw-On
Dimensions
- Screw Closure Size
- 70 mm
- Body Diameter - Metric
- 65 mm
- Mouth Size
- Wide
- Neck Inside Diameter - Metric
- 64 mm
- Overall Height - Metric
- 118 mm
Description
Sampling Bottle, Body Color Colorless, Body Material Polymethylpentene, Body Diameter - Metric 65 mm, Bottle Type Sampling, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 118 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 70 mm, Closure Color White, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.