Economy Bottle, PPCO, 216 mm H, PK50

  • Mfr # 312087-0032
  • Zoro # G822576667
product price: 
$
259.99
/pk of 50, $5.20/ea
Additional $205.00 delivery surcharge applies per item.
See details

Key Features

Minimum Screw Closure Size
38 mm
Graduation Increments - Metric
1,000 mL
Bottle Type
Economy
Closure Material
Polypropylene
Mouth Size
Narrow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
312087-0032
Zoro #
G822576667
UPC #
-
Country of Origin
United States
Graduation Increments - Metric
1,000 mL
Bottle Type
Economy
Closure Material
Polypropylene
Body Color
Natural
Closure Liner Material
Unlined
USP Specification
Type VI
Numbers of Bottles Included
50
Nominal Capacity - English
32 oz
Standards
21 CFR177.1520, ISO 13485:2016
Closure Included
Yes
Closure Color
Colorless
Autoclavable
Yes
Individually Wrapped
Not Individually Wrapped
Sterile/Non-Sterile
Non-Sterile
Capacity - English
32 fl oz
Body Material
PPCO
Nominal Capacity - Metric
1,000 mL
Graduated
No
Capacity - Metric
1 L
Special Features
Leakproof
Pre-Cleaned
None
Clarity
Translucent
Shape
Round
Basic Material
Plastic
Closure Type
Screw-On
Item
Economy Bottle
Front Closure
Screw-On

Dimensions

Minimum Screw Closure Size
38 mm
Mouth Size
Narrow
Overall Width - Metric
91 mm
Neck Inside Diameter - Metric
27 mm
Overall Height - Metric
216 mm
Body Diameter - Metric
91 mm
Screw Closure Size
38-430 mm

Description

Packaging Bottle, Package Quantity 50

Ratings & reviews