Economy Bottle, PPCO, 86 mm H, PK1000

  • Mfr # 312187-0002
  • Zoro # G622576652
product price: 
$
1,029.99
/pk of 1000, $1.03/ea
Free Shipping & Returns

Key Features

Shape
Round
Special Features
Injection Blow Molded for Uniform Wall Thickness and Strength, Leakproof
Closure Material
Polypropylene
Graduated
No
Body Color
Natural
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
312187-0002
Zoro #
G622576652
UPC #
-
Country of Origin
United States
Shape
Round
Special Features
Injection Blow Molded for Uniform Wall Thickness and Strength, Leakproof
Closure Material
Polypropylene
Graduated
No
Body Color
Natural
Graduation Increments - Metric
60 mL
Body Material
PPCO
Individually Wrapped
Not Individually Wrapped
Pre-Cleaned
None
Capacity - English
2 fl oz
Closure Liner Material
Unlined
Item
Economy Bottle
Standards
21 CFR177.1520, ISO 13485:2016
Nominal Capacity - English
2 oz
Clarity
Translucent
Capacity - Metric
60 mL
USP Specification
Type VI
Bottle Type
Economy
Sterile/Non-Sterile
Non-Sterile
Numbers of Bottles Included
1,000
Closure Type
Screw-On
Closure Included
Yes
Nominal Capacity - Metric
60 mL
Basic Material
Plastic
Closure Color
Colorless
Autoclavable
Yes
Front Closure
Screw-On

Dimensions

Body Diameter - Metric
39 mm
Screw Closure Size
28-415 mm
Overall Height - Metric
86 mm
Minimum Screw Closure Size
28 mm
Neck Inside Diameter - Metric
21 mm
Mouth Size
Wide
Overall Width - Metric
38.86 mm

Description

Diagnostic Bottle, Package Quantity 1000

Ratings & reviews