Economy Bottle, HDPE, 61 mm H, PK1000
- Mfr # 312089-0001
- Zoro # G822576681
product price:Â
$
701.99
/pk of 1000, $0.70/ea
Free Shipping & Returns
Key Features
Body Diameter - Metric
34 mm
Standards
21 CFR177.1520, ISO 13485:2016
Nominal Capacity - Metric
30 mL
Minimum Screw Closure Size
20 mm
Capacity - Metric
30 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 312089-0001
- Zoro #
- G822576681
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Body Diameter - Metric
- 34 mm
- Minimum Screw Closure Size
- 20 mm
- Screw Closure Size
- 20-415 mm
- Overall Height - Metric
- 61 mm
- Overall Width - Metric
- 34 mm
- Neck Inside Diameter - Metric
- 14 mm
- Mouth Size
- Narrow
Description
Packaging Bottle, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.