Electrode

  • Mfr # 8172BNWP

  • Zoro # G923781748


product price:  $816.99
/ea
Free Shipping & Returns

Key Features

Overall Diameter
1/2 in
Junction
Wick
Connection Type
BNC, Mini-DIN
Operating Temperature - Minimum
32 Degrees F
Range
0-14 pH
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8172BNWP
Zoro #
G923781748
UPC #
-
Country of Origin
Japan

Dimensions

Overall Diameter
1/2 in
Cable Length
1 m
Manufacturer Warranty Length
12 mo
Overall Length
4 3/4 in

Details

Junction
Wick
Connection Type
BNC, Mini-DIN
Operating Temperature - Minimum
32 Degrees F
Range
0-14 pH
Material
Epoxy
Recommended Use
All
Shelf Life
36 mo
Item
Electrode
Operating Temperature - Maximum
176 Degrees F
For Use With
Portable pH Meters
Electrolyte
KCl 3M
Includes
Electrode and 60 mL Bottle of Electrolyte
Sub-Category
Electrodes: pH
Test Parameters
pH
Product Type
Electrode
Tip Shape
Standard

Description

Electrode, Tip Shape Standard, Cable Length 1 m, Amplifier Not Applicable, For Use With Portable pH Meters, Shelf Life 36 mo, Junction Wick, Electrolyte KCl 3M, Recommended Use All, Includes Electrode and 60 mL Bottle of Electrolyte

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.