Electrode

  • Mfr # 9107BNMD

  • Zoro # G523781728


product price:  $415.99
/ea
Free Shipping & Returns

Key Features

Tip Shape
Standard
Connection Type
BNC
Sub-Category
Electrodes: pH
Cable Length
1 m
Overall Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9107BNMD
Zoro #
G523781728
UPC #
-
Country of Origin
Japan

Dimensions

Cable Length
1 m
Overall Diameter
1/2 in
Manufacturer Warranty Length
12 mo
Overall Length
4 3/4 in

Details

Tip Shape
Standard
Connection Type
BNC
Sub-Category
Electrodes: pH
Electrolyte
KCl 3M
Range
0-14 pH
For Use With
Any Meter with BNC Input
Test Parameters
pH
Shelf Life
36 mo
Recommended Use
All
Includes
(2) Bottles of ORion ROSS Electrode Fill Solution, Detachable Bulb Guard
Junction
Double, Sure-Flow
Item
Electrode
Operating Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
212 Degrees F
Material
Glass
Product Type
Electrode

Description

Electrode, Tip Shape Standard, Cable Length 1 m, Amplifier Not Applicable, For Use With Any Meter with BNC Input, Shelf Life 36 mo, Junction Double, Sure-Flow, Electrolyte KCl 3M, Recommended Use All, Includes (2) Bottles of ORion ROSS Electrode Fill Solution, Detachable Bulb Guard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.