Shop NALGENE

Grad Pkg Btl, HDPE, 177mm H, PK125

  • Mfr # 312018-0500
  • Zoro # G022576856

product price: 
$
504.99
/pk of 125, $4.04/ea
Free Shipping & Returns

Key Features

Body Material
HDPE
Numbers of Bottles Included
125
USP Specification
Type VI
Special Features
Break-Resistant, Chemical-Resistant
Screw Closure Size
38-430 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
312018-0500
Zoro #
G022576856
UPC #
-
Country of Origin
United States
Body Material
HDPE
Numbers of Bottles Included
125
USP Specification
Type VI
Special Features
Break-Resistant, Chemical-Resistant
Closure Material
Polypropylene
Clarity
Translucent
Closure Included
Yes
Basic Material
Plastic
Closure Color
Colorless
Closure Liner Material
Unlined
Capacity - Metric
500 mL
Pre-Cleaned
None
Autoclavable
No
Standards
21 CFR177.1520, ISO 13485:2016
Bottle Type
Graduated Packaging
Closure Type
Screw-On
Nominal Capacity - English
16 oz
Body Color
Natural
Shape
Square
Nominal Capacity - Metric
500 mL
Item
Graduated Packaging Bottle
Capacity - English
16 fl oz
Graduation Increments - Metric
500 mL
Individually Wrapped
Not Individually Wrapped
Sterile/Non-Sterile
Non-Sterile
Graduated
Yes
Front Closure
Screw-On

Dimensions

Screw Closure Size
38-430 mm
Neck Inside Diameter - Metric
28 mm
Mouth Size
Narrow
Body Diameter - Metric
74.4 mm
Minimum Screw Closure Size
38 mm
Overall Height - Metric
177 mm
Overall Width - Metric
74.4 mm

Description

Packaging Bottle, Package Quantity 125

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.