Shop NALGENE

Grad Pkg Btl, PPCO, 177mm H, PK125

  • Mfr # 312016-0500
  • Zoro # G822576674

product price: 
$
719.99
/pk of 125, $5.76/ea
Free Shipping & Returns

Key Features

Graduation Increments - Metric
500 mL
Overall Width - Metric
74.42 mm
Closure Type
Screw-On
Nominal Capacity - Metric
500 mL
Shape
Square
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
312016-0500
Zoro #
G822576674
UPC #
-
Country of Origin
United States
Graduation Increments - Metric
500 mL
Closure Type
Screw-On
Nominal Capacity - Metric
500 mL
Shape
Square
Sterile/Non-Sterile
Non-Sterile
USP Specification
Type VI
Body Material
PPCO
Numbers of Bottles Included
125
Bottle Type
Graduated Packaging
Item
Graduated Packaging Bottle
Capacity - Metric
500 mL
Standards
21 CFR177.1520, ISO 13485:2016
Closure Color
Colorless
Closure Liner Material
Unlined
Basic Material
Plastic
Special Features
Drip-proof Neck Finish for Convenient Dispensing, Resistant to Acids, Alcohols and Bases
Nominal Capacity - English
16 oz
Capacity - English
16 fl oz
Closure Included
Yes
Body Color
Natural
Closure Material
Polypropylene
Autoclavable
Yes
Graduated
Yes
Clarity
Translucent
Pre-Cleaned
None
Individually Wrapped
Not Individually Wrapped
Front Closure
Screw-On

Dimensions

Overall Width - Metric
74.42 mm
Minimum Screw Closure Size
38 mm
Neck Inside Diameter - Metric
28 mm
Overall Height - Metric
177 mm
Mouth Size
Narrow
Overall Depth - Metric
74.42 mm
Screw Closure Size
38-430 mm
Body Diameter - Metric
74 mm

Description

Packaging Bottle, Package Quantity 125

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.