Shop NALGENE

Storage Bottle, LDPE, 216 mm H, PK50

  • Mfr # 312088-0032
  • Zoro # G3482368

product price: 
$
206.99
/pk of 50, $4.14/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Glassware Class
Not Rated
Special Features
Leakproof When Used with Nalgene Closures
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
312088-0032
Zoro #
G3482368
UPC #
-
Country of Origin
United States
Item
Storage Bottle
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Glassware Class
Not Rated
Special Features
Leakproof When Used with Nalgene Closures
Standards
21 CFR177.1520, ISO 13485:2016
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Bottle Type
Storage
Closure Type
Screw-On
Closure Color
Natural
Basic Material
Plastic
Clarity
Clear
Graduated
No
USP Specification
Type VI
Numbers of Bottles Included
50
Body Color
Natural
Capacity - Metric
1 L
Body Material
LDPE
Closure Liner Material
Unlined
Capacity - English
32 fl oz
Closure Included
Yes
Nominal Capacity - Metric
1 L
Nominal Capacity - English
1 L
Individually Wrapped
Not Individually Wrapped
Front Closure
Screw-On

Dimensions

Screw Closure Size
38-430 mm
Overall Height - Metric
216 mm
Neck Inside Diameter - Metric
27 mm
Minimum Screw Closure Size
38 mm
Body Diameter - Metric
91 mm
Mouth Size
Narrow

Description

Storage Bottle, Body Color Natural, Body Material LDPE, Body Diameter - Metric 91 mm, Bottle Type Storage, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 216 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38-430 mm, Closure Color Natural, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.