Storage Bottle, LDPE, 63 mm H, PK12
- Mfr # 2103-0001
- Zoro # G3908665
product price:Â
$
42.69
/pk of 12, $3.56/ea
Key Features
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Standards
21 CFR177.1520, ISO 13485:2016
Sterile/Non-Sterile
Non-Sterile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2103-0001
- Zoro #
- G3908665
- UPC #
- -
- Country of Origin
- China
- Item
- Storage Bottle
- Closure Material
- Polypropylene
- Autoclavable
- No
- Shape
- Round
- Standards
- 21 CFR177.1520, ISO 13485:2016
- Sterile/Non-Sterile
- Non-Sterile
- Special Features
- Manufactured from Non-Toxic Materials
- Pre-Cleaned
- None
- Graduated
- No
- Closure Color
- Natural
- Capacity - Metric
- 30 mL
- Numbers of Bottles Included
- 72
- Body Material
- LDPE
- USP Specification
- Type VI
- Clarity
- Clear
- Closure Included
- Yes
- Closure Type
- Screw-On
- Capacity - English
- 1 fl oz
- Basic Material
- Plastic
- Closure Liner Material
- Unlined
- Body Color
- Natural
- Bottle Type
- Storage
- Individually Wrapped
- Not Individually Wrapped
- Front Closure
- Screw-On
Dimensions
- Screw Closure Size
- 28 mm
- Mouth Size
- Wide
- Neck Inside Diameter - Metric
- 21 mm
- Overall Height - Metric
- 63 mm
- Body Diameter - Metric
- 34 mm
Description
Bottle, Body Color Natural, Body Material LDPE, Body Diameter - Metric 34 mm, Bottle Type Storage, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 63 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 28 mm, Closure Color Natural, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.