Graduated Cylinder, Colorless
- Mfr # 3663-0050
- Zoro # G3913120
product price:Â
$
36.89
/ea
Key Features
Autoclavable
Yes
Glassware Class
B
Standards
ASTM Class B E1272, CFR 21 Part 177.1520, ISO6706
Sterile/Non-Sterile
Non-Sterile
Body Diameter - Metric
32.8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3663-0050
- Zoro #
- G3913120
- UPC #
- -
- Country of Origin
- China
- Item
- Graduated Cylinder
- Autoclavable
- Yes
- Glassware Class
- B
- Standards
- ASTM Class B E1272, CFR 21 Part 177.1520, ISO6706
- Sterile/Non-Sterile
- Non-Sterile
- Volumetric Calibration
- To Contain (TC), To Deliver (TD)
- Body Color
- Colorless
- Clarity
- Clear
- Maximum Graduation - English
- 1.69 oz
- Capacity - Metric
- 50 mL
- Minimum Graduation - Metric
- 3 mL
- Graduation Increments - English
- 0.03 oz
- Maximum Graduation - Metric
- 50 mL
- Graduated
- Yes
- Closure Included
- No
- Basic Material
- Plastic
- Graduation Increments - Metric
- 1 mL
- ASTM Specification
- E1272
- Bumper Included
- No
- Capacity - English
- 1.7 fl oz
- Base Shape
- Hexagonal
- Body Material
- Polymethylpentene
Dimensions
- Body Diameter - Metric
- 32.8 mm
Description
Graduated Cylinder, Capacity - Metric 50 mL, Capacity - English 1.7 fl oz, Graduation Increments - Metric 1 mL, Graduation Increments - English 0.03 oz, Maximum Graduation - Metric 50 mL, Minimum Graduation - Metric 3 mL, Body Diameter - Metric 32.8 mm, Autoclavable Yes, Body Color Clear, Clarity Transparent, USP Specification Not Applicable, Glassware Class B, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Contain (TC), To Deliver (TD), ASTM Specification E1272
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.