Shop NALGENE

Packaging Bottle, HDPE, 133 mm H, PK180

  • Mfr # 342089-0008
  • Zoro # G122576787

product price: 
$
346.99
/pk of 180, $1.93/ea
Free Shipping & Returns

Key Features

Sterile/Non-Sterile
Sterile
Capacity - English
8 fl oz
Nominal Capacity - English
8 oz
Graduated
No
Minimum Screw Closure Size
24 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
342089-0008
Zoro #
G122576787
UPC #
-
Country of Origin
United States
Sterile/Non-Sterile
Sterile
Capacity - English
8 fl oz
Nominal Capacity - English
8 oz
Graduated
No
Item
Packaging Bottle
Basic Material
Plastic
Closure Type
Screw-On
Shape
Round
Body Color
Natural
Closure Liner Material
Unlined
Closure Included
Yes
Closure Material
Polypropylene
Special Features
Leakproof, Produced in a Controlled Environment
Graduation Increments - Metric
250 mL
Individually Wrapped
Not Individually Wrapped
Autoclavable
No
Closure Color
White
Body Material
HDPE
Bottle Type
Packaging
Numbers of Bottles Included
180
Standards
21 CFR177.1520, DNAse, hDNA and Pyrogen Free, ISO 13485:2016, RNAse, Sterile (SAL 10-6)
Pre-Cleaned
None
Clarity
Translucent
Capacity - Metric
250 mL
USP Specification
Type VI
Nominal Capacity - Metric
250 mL
Front Closure
Screw-On

Dimensions

Minimum Screw Closure Size
24 mm
Body Diameter - Metric
61 mm
Overall Width - Metric
61 mm
Overall Height - Metric
133 mm
Mouth Size
Narrow
Screw Closure Size
24-415 mm

Description

Packaging Bottle, Package Quantity 180

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.