Sample/Store Bottle, HDPE, 199mm H, PK24

  • Mfr # 2189-0032
  • Zoro # G3482377
product price: 
$
215.99
/pk of 24, $9.00/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Pre-Cleaned
None
Special Features
Leakproof When Used with Nalgene Closures, Manufactured from Non-Toxic Materials
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2189-0032
Zoro #
G3482377
UPC #
-
Country of Origin
United States
Item
Sampling/Storage Bottle
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Pre-Cleaned
None
Special Features
Leakproof When Used with Nalgene Closures, Manufactured from Non-Toxic Materials
Glassware Class
Not Rated
Standards
21 CFR177.1520, ISO 13485:2016
Sterile/Non-Sterile
Non-Sterile
Capacity - English
32 fl oz
Closure Liner Material
Unlined
Includes Label
Yes
Basic Material
Plastic
Numbers of Bottles Included
24
Clarity
Clear
Capacity - Metric
1 L
Nominal Capacity - English
1 L
Bottle Type
Sampling/Storage
Closure Type
Screw-On
Body Color
Natural
Body Material
HDPE
Nominal Capacity - Metric
1 L
Closure Color
Natural
USP Specification
Type VI
Closure Included
Yes
Graduated
No
Individually Wrapped
Not Individually Wrapped
Front Closure
Screw-On

Dimensions

Screw Closure Size
63 mm
Body Diameter - Metric
91 mm
Minimum Screw Closure Size
63 mm
Mouth Size
Wide
Overall Height - Metric
199 mm
Neck Inside Diameter - Metric
53 mm

Description

Sampling/Storage Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 91 mm, Bottle Type Sampling/Storage, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 199 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 63 mm, Closure Color Natural, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI

Ratings & reviews