Storage Bottle, HDPE, 104 mm H, PK500
- Mfr # 312089-0004
- Zoro # G6169902
product price:Â
$
530.99
/pk of 500, $1.06/ea
Free Shipping & Returns
Key Features
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Special Features
Made from High-Purity, Food-Grade Resins
Pre-Cleaned
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 312089-0004
- Zoro #
- G6169902
- UPC #
- -
- Country of Origin
- China
- Item
- Storage Bottle
- Closure Material
- Polypropylene
- Autoclavable
- No
- Shape
- Round
- Special Features
- Made from High-Purity, Food-Grade Resins
- Pre-Cleaned
- None
- Standards
- 21 CFR177.1520, ISO 13485:2016
- Sterile/Non-Sterile
- Non-Sterile
- Basic Material
- Plastic
- Numbers of Bottles Included
- 500
- Bottle Type
- Storage
- Clarity
- Clear
- Closure Included
- Yes
- Graduated
- No
- Capacity - Metric
- 125 mL
- Capacity - English
- 4 fl oz
- Closure Type
- Screw-On
- Closure Color
- Natural
- Closure Liner Material
- Unlined
- Body Color
- Natural
- USP Specification
- Type VI
- Body Material
- HDPE
- Individually Wrapped
- Not Individually Wrapped
- Front Closure
- Screw-On
Dimensions
- Screw Closure Size
- 24-415 mm
- Body Diameter - Metric
- 50 mm
- Neck Inside Diameter - Metric
- 18 mm
- Overall Height - Metric
- 104 mm
- Minimum Screw Closure Size
- 24 mm
- Mouth Size
- Narrow
Description
Storage Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 50 mm, Bottle Type Storage, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 104 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 24-415 mm, Closure Color Natural, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.