Shop NALGENE

Graduated Bottle, PPCO, 109 mm H, PK72

  • Mfr # 2016-0125
  • Zoro # G522576806

product price: 
$
228.99
/pk of 72, $3.18/ea
Free Shipping & Returns

Key Features

Closure Liner Material
Unlined
Shape
Square
Screw Closure Size
38-430 mm
Closure Color
Colorless
Mouth Size
Narrow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2016-0125
Zoro #
G522576806
UPC #
-
Country of Origin
United States
Closure Liner Material
Unlined
Shape
Square
Closure Color
Colorless
Nominal Capacity - English
4 oz
Closure Type
Screw-On
Graduation Increments - Metric
125 mL
Individually Wrapped
Not Individually Wrapped
Nominal Capacity - Metric
125 mL
Capacity - Metric
125 mL
Clarity
Translucent
Autoclavable
Yes
Special Features
Autoclavable/Leakproof when used with Nalgene Closures, Manufactured from Non-Toxic Materials, Translucent Bottles Provide Visible Liquid Level
Graduated
Yes
Sterile/Non-Sterile
Non-Sterile
Bottle Type
Graduated
Basic Material
Plastic
Standards
FDA CFR 21
Numbers of Bottles Included
72
Body Material
PPCO
Item
Graduated Bottle
Closure Included
Yes
Closure Material
Polypropylene
Body Color
Natural
Capacity - English
4 fl oz
Pre-Cleaned
None
USP Specification
Type VI
Front Closure
Screw-On

Dimensions

Screw Closure Size
38-430 mm
Mouth Size
Narrow
Overall Width - Metric
53.85 mm
Neck Inside Diameter - Metric
28 mm
Overall Height - Metric
109 mm
Body Diameter - Metric
53 mm
Overall Depth - Metric
53.85 mm
Minimum Screw Closure Size
38 mm

Description

Lab Bottle, Package Quantity 72

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.