Shop NALGENE

Storage Bottle, HDPE, 170 mm H, PK12

  • Mfr # 2002-0016
  • Zoro # G6977670

product price: 
$
95.89
/pk of 12, $7.99/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Special Features
Versatile and Indispensable in the Lab
Pre-Cleaned
None
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2002-0016
Zoro #
G6977670
UPC #
-
Country of Origin
United States
Item
Storage Bottle
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Special Features
Versatile and Indispensable in the Lab
Pre-Cleaned
None
Sterile/Non-Sterile
Non-Sterile
Standards
21 CFR177.1520, ISO 13485:2016
Includes Label
Yes
Bottle Type
Storage
Numbers of Bottles Included
48
Closure Color
Natural
Clarity
Clear
USP Specification
Type VI
Body Material
HDPE
Closure Liner Material
Unlined
Closure Type
Screw-On
Graduated
No
Capacity - Metric
500 mL
Body Color
Natural
Closure Included
Yes
Capacity - English
16.9 fl oz
Basic Material
Plastic
Individually Wrapped
Not Individually Wrapped
Front Closure
Screw-On

Dimensions

Screw Closure Size
28 mm
Neck Inside Diameter - Metric
21 mm
Body Diameter - Metric
73 mm
Overall Height - Metric
170 mm
Mouth Size
Narrow

Description

Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 73 mm, Bottle Type Storage, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 170 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 28 mm, Closure Color Natural, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.