Storage Bottle, HDPE, 199 mm H, PK6

  • Mfr # 2104-0032

  • Zoro # G3710902


product price:  $103.99
/pk 6, $17.33/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Sterile/Non-Sterile
Non-Sterile
Screw Closure Size
63 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2104-0032
Zoro #
G3710902
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
63 mm
Body Diameter - Metric
91 mm
Minimum Screw Closure Size
63 mm
Mouth Size
Wide
Neck Inside Diameter - Metric
53 mm
Overall Height - Metric
199 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Sterile/Non-Sterile
Non-Sterile
Standards
21 CFR177.1520, ISO 13485:2016
Glassware Class
Not Rated
Pre-Cleaned
None
Special Features
Manufactured from Non-Toxic Materials
Clarity
Transparent
Capacity - English
32 fl oz
USP Specification
Type VI
Closure Liner Material
Unlined
Basic Material
Plastic
Bottle Type
Storage
Closure Included
Yes
Nominal Capacity - Metric
1 L
Numbers of Bottles Included
24
Graduated
No
Body Material
HDPE
Closure Type
Screw On
Includes Label
Yes
Nominal Capacity - English
1 L
Body Color
Natural
Capacity - Metric
1 L
Closure Color
Natural

Description

Storage Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 91 mm, Bottle Type Storage, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 199 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 63 mm, Closure Color Natural, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.