Shop NALGENE
See all product information
Create Account
Storage Bottle, HDPE, 260 mm H, PK2
- Mfr # 2125-2000
- Zoro # G6163386
product price:Â
$
72.15
/pk of 2, $36.08/ea
Key Features
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Sterile/Non-Sterile
Non-Sterile
Screw Closure Size
53B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2125-2000
- Zoro #
- G6163386
- UPC #
- -
- Country of Origin
- United States
- Item
- Storage Bottle
- Closure Material
- Polypropylene
- Autoclavable
- No
- Shape
- Round
- Sterile/Non-Sterile
- Non-Sterile
- Pre-Cleaned
- None
- Body Material
- HDPE
- Closure Color
- White
- Graduated
- No
- Clarity
- Clear
- Closure Liner Material
- Unlined
- Numbers of Bottles Included
- 12
- Closure Included
- Yes
- Body Color
- Natural
- Capacity - Metric
- 2 L
- Bottle Type
- Storage
- USP Specification
- Type VI
- Capacity - English
- 64 fl oz
- Individually Wrapped
- Not Individually Wrapped
- Closure Type
- Screw-On
- Front Closure
- Screw-On
Dimensions
- Screw Closure Size
- 53B
- Overall Height - Metric
- 260 mm
- Body Diameter - Metric
- 119 mm
- Mouth Size
- Wide
Description
Storage Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 119 mm, Bottle Type Storage, Capacity - Metric 2 L, Capacity - English 64 fl oz, Overall Height - Metric 260 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 53B, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.