Shop NALGENE

Storage Bottle, HDPE, 58 mm H, PK2000

  • Mfr # 312004-9050
  • Zoro # G1351456

product price: 
$
1,953.99
/pk of 2000, $0.98/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Standards
21 CFR177.1520, ISO 13485:2016
Special Features
Leakproof When Used with Nalgene Closures
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
312004-9050
Zoro #
G1351456
UPC #
-
Country of Origin
United States

Dimensions

Neck Inside Diameter - Metric
14 mm
Mouth Size
Narrow
Body Diameter - Metric
25 mm
Overall Height - Metric
58 mm

Details

Item
Storage Bottle
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Standards
21 CFR177.1520, ISO 13485:2016
Special Features
Leakproof When Used with Nalgene Closures
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Closure Included
Yes
Closure Color
Amber
Bottle Type
Storage
Capacity - English
0.5 fl oz
Basic Material
Plastic
Capacity - Metric
15 mL
USP Specification
Type VI
Closure Type
Screw-On
Body Material
HDPE
Numbers of Bottles Included
2,000
Graduated
No
Clarity
Opaque
Body Color
Amber
Closure Liner Material
Unlined
Individually Wrapped
Not Individually Wrapped
Front Closure
Screw-On

Description

Storage Bottle, Body Color Amber, Body Material HDPE, Body Diameter - Metric 25 mm, Bottle Type Storage, Capacity - Metric 15 mL, Capacity - English 0.5 fl oz, Overall Height - Metric 58 mm, Clarity Opaque, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size Not Applicable, Closure Color Amber, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.