Shop NALGENE

Storage Bottle, PC, 221mm H, PK24

  • Mfr # 2205-0032
  • Zoro # G422576906

product price: 
$
379.99
/pk of 24, $15.83/ea
Free Shipping & Returns

Key Features

Graduation Increments - Metric
1,000 mL
Minimum Screw Closure Size
38 mm
Individually Wrapped
Not Individually Wrapped
Basic Material
Plastic
Sterile/Non-Sterile
Non-Sterile
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2205-0032
Zoro #
G422576906
UPC #
-
Country of Origin
United States

Dimensions

Minimum Screw Closure Size
38 mm
Screw Closure Size
38-430 mm
Overall Height - Metric
221 mm
Mouth Size
Narrow
Overall Width - Metric
92.46 mm
Body Diameter - Metric
99 mm
Neck Inside Diameter - Metric
27 mm

Details

Graduation Increments - Metric
1,000 mL
Individually Wrapped
Not Individually Wrapped
Basic Material
Plastic
Sterile/Non-Sterile
Non-Sterile
Nominal Capacity - English
32 oz
Closure Liner Material
Unlined
Pre-Cleaned
None
Special Features
Transparent/leakproof when used with Nalgene Closures
Closure Type
Screw-On
Graduated
No
Standards
21 CFR177.1580, ISO 13485:2016
Body Material
Polycarbonate
Closure Material
Polypropylene
Nominal Capacity - Metric
1 L
Capacity - English
32 fl oz
Bottle Type
Storage
Closure Included
Yes
Item
Storage Bottle
Numbers of Bottles Included
24
Autoclavable
Yes
USP Specification
Type VI
Clarity
Clear
Capacity - Metric
1 L
Body Color
Colorless
Closure Color
Colorless
Shape
Round
Front Closure
Screw-On

Description

Lab Bottle, Package Quantity 24

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.