Storage Bottle, PPCO, 249 mm H
- Mfr # 2204-0005
- Zoro # G6114444
product price:Â
$
44.79
/ea
Key Features
Closure Material
Polypropylene
Autoclavable
Yes
Shape
Round
Screw Closure Size
38-430 mm
Standards
U.S. Pharmacopeia XXIII
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2204-0005
- Zoro #
- G6114444
- UPC #
- -
- Country of Origin
- China
- Item
- Storage Bottle
- Closure Material
- Polypropylene
- Autoclavable
- Yes
- Shape
- Round
- Standards
- U.S. Pharmacopeia XXIII
- Special Features
- Manufactured from Non-Toxic Materials
- Sterile/Non-Sterile
- Non-Sterile
- Pre-Cleaned
- None
- Body Material
- PPCO
- Basic Material
- Plastic
- Capacity - Metric
- 2 L
- Closure Color
- Amber
- Closure Included
- Yes
- Numbers of Bottles Included
- 6
- Closure Type
- Screw-On
- Body Color
- Amber
- Graduated
- No
- Closure Liner Material
- Unlined
- Bottle Type
- Storage
- Capacity - English
- 0.5 gal
- Individually Wrapped
- Not Individually Wrapped
- Front Closure
- Screw-On
Dimensions
- Screw Closure Size
- 38-430 mm
- Body Diameter - Metric
- 121 mm
- Minimum Screw Closure Size
- 38 mm
- Overall Height - Metric
- 249 mm
- Neck Inside Diameter - Metric
- 25 mm
- Mouth Size
- Narrow
Description
Storage Bottle, Body Color Amber, Body Material PPCO, Body Diameter - Metric 121 mm, Bottle Type Storage, Capacity - Metric 2 L, Capacity - English 0.5 gal, Overall Height - Metric 249 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38-430 mm, Closure Color Amber, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.