Shop NALGENE

Vacuum Bottle, PPCO, 414 mm H, PK4

  • Mfr # 2126-5000
  • Zoro # G922576765

product price: 
$
434.99
/pk of 4, $108.75/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Closure Included
Yes
USP Specification
Type VI
Nominal Capacity - Metric
5 L
Body Color
Natural
Closure Type
Screw-On
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2126-5000
Zoro #
G922576765
UPC #
-
Country of Origin
United States
Closure Included
Yes
USP Specification
Type VI
Nominal Capacity - Metric
5 L
Body Color
Natural
Closure Type
Screw-On
Standards
21 CFR177.1520, ISO 13485:2016
Nominal Capacity - English
160 oz
Pre-Cleaned
None
Numbers of Bottles Included
4
Closure Liner Material
Unlined
Capacity - Metric
5 L
Graduated
No
Closure Material
Polypropylene
Shape
Round
Body Material
PPCO
Closure Color
White
Item
Vacuum Bottle
Individually Wrapped
Not Individually Wrapped
Graduation Increments - Metric
5,000 mL
Bottle Type
Vacuum
Clarity
Translucent
Capacity - English
160 fl oz
Special Features
Chemical-Resistant, Large Size
Basic Material
Plastic
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Front Closure
Screw-On

Description

Packaging Bottle, Package Quantity 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.