Zoro Homepage

Activated Carbon Absorption Filter, 125

  • Mfr # GF0125AC

  • Zoro # G409982812


product price: $435.99
/ea
Free Shipping & Returns

Key Features

Element Material
Activated Carbon
Housing Material
Aluminum
(F)NPT Inlet (In.)
1 in NPT
Max. Pressure
300 PSIG
Drain Type
Manual Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GF0125AC
Zoro #
G409982812
UPC #
-
Country of Origin
United Kingdom

Dimensions

Pipe Size
3/4 in NPT
Thread Size
3/4 in NPT

Details

Element Material
Activated Carbon
Rated Flow Rate
125 SCFM
Housing Material
Aluminum
(F)NPT Inlet (In.)
1 in NPT
Max. Pressure
300 PSIG
Drain Type
Manual Drain
For Removal Of
Activated Carbon Adsorption
Max. Temp.
176° F
Features
3rd Party Validated Filter
Item
Activated Carbon Absorption Filter
Series
GF Range

Description

Activated Carbon Absorption Filter, 125

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.