Zoro Homepage

HE Water Seperator, 35 SCFM, 3/8" NPT, A

  • Mfr # GF0035WS

  • Zoro # G909982862


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Filter Design
Cyclonic Water Separator
Type
Automatic Float Drain
Description/Special Features
3rd Party Validate Cyclonic Water Separator
Max. Pressure (PSI)
232 PSIG
Air Inlet NPT (In.)
1/2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GF0035WS
Zoro #
G909982862
UPC #
-
Country of Origin
United Kingdom

Dimensions

Pipe Size
3/8 in NPT
Thread Size
3/8 in NPT

Details

Max. Air Flow (SCFM)
35 SCFM
Filter Design
Cyclonic Water Separator
Type
Automatic Float Drain
Description/Special Features
3rd Party Validate Cyclonic Water Separator
Max. Pressure (PSI)
232 PSIG
Item
High Efficiency Water Seperator
Air Inlet NPT (In.)
1/2 in NPT
Housing Material
Aluminum
Series
GF Range
Max. Temp.
176° F

Description

HE Water Seperator, 35 SCFM, 3/8 In. NPT, A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.