Shop NANO MAGIC
See all product information
Create Account
Screen Cleaner, 16 oz, Bottle
- Mfr # 6816NMSC
- Zoro # G007710640
product price:Â
$
6.49
/ea
Sold in multiples of 2 for
$12.98
Key Features
Container Type
Bottle
Chemicals For Use On
For use on all screens
Container Size
16 oz
Includes
16oz screen cleaner
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6816NMSC
- Zoro #
- G007710640
- UPC #
- 99895000738
- Country of Origin
- United States
Dimensions
- Container Size
- 16 oz
Details
- Item
- Screen Cleaner
- Container Type
- Bottle
- Chemicals For Use On
- For use on all screens
- Includes
- 16oz screen cleaner
Description
You're probably wondering, how does our nanotechpowered Screen Cleaner perform better than typical cleaners Glad you asked It works at the molecular level by trapping dirt and oils in micelles and suspending them in surfactant above the surface, so all of the gunk can easily be wiped away without scratching or damaging factory coatings PLUS, our solution leaves behind a temporary nanocoating that continues to protect against dust and fingerprints IDEAL FOR SCREENS SURFACES LENSES The Nano Magic Screen Cleaning Solution is perfect to clean your cell phones, tablets, electronic screens, glasses, other optic surfaces, and even household windows and glass It's also ideal on premium coated surfaces, such as nonglare or antireflective lensesSAFE EFFECTIVE CLEANING pH neutral, and silicone formula means safe cleaning on all your optic surfacesREMOVING ALL TYPES OF GUNK Nano Magic's Nano infused formula effectively removes skin oils, dust, smudges, dirt, makeup, andor hairspray from your glasses, lenses, and screen surfacesIncludes16oz Screen Cleaning Spray
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.