Zoro Homepage

Deluxe Rinse Tray

  • Mfr # RT1718

  • Zoro # G208581872


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Overall Length
17"
Mounting Type
Does not apply
Body Material
Stainless Steel
Finish
Brushed Satin
Overall Width
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT1718
Zoro #
G208581872
UPC #
817899019804
Country of Origin
China

Dimensions

Overall Length
17"
Overall Width
18"
Overall Height
5"
Bowl Size
Exterior dimensions: 18"x 17" x 5" deep

Details

Mounting Type
Does not apply
Body Material
Stainless Steel
Finish
Brushed Satin
Gauge
20
Color
Stainless steel
Weight
9 lbs.

Description

Maximize your sink's functionality! Do you have a single bowl kitchen sink but sometimes wish you had a second basin for keeping tasks separate? This mini wash tray is ideal for doing just that! Designed to fit sinks with a 18 Inch interior measurement from the front to back of the sink, it will rest on the countertop over your sink. This stainless steel rinse tray also fits into our sink models ZR-PS-3220-16 and ZR-PS-3620-16 interior ledges. The top edges measure 17 and 18 inches so that it can rest vertically or horizontally on the interior sink ledges. Now you can keep your produce away from your meat or your cutlery separated from your big pots and pans. How you use is up to you but it will be like an extra mini-sink!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.