
Granite Composite, 23.625" W x 17.75" L x 8.25" H
Mfr # PR2418-BL
Zoro # G708581655
product price: $513.99
/ea
Free Shipping & Returns
Key Features
Overall Length
17.75"
Overall Width
23.625"
Overall Height
8.25"
Material
Granite Composite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PR2418-BL
Zoro #
G708581655
UPC #
817899016629
Country of Origin
Italy
Dimensions
Overall Length
17.75"
Overall Width
23.625"
Overall Height
8.25"
Details
Material
Granite Composite
Description
Nantucket Sinks' Italian granite composite sinks are a new discovery as part of our Plymouth Collection. This 24 inch single bowl undermount is just the right size to get the job done. With benefits long known to design professionals, this sink is 80% natural stone which helps it to be both resistant to stains and scratches. The nonporous surface is hygienic and helps to ward off microbes. Because of its material composition, it can withstand thermal shocks and temperatures up to 560 degrees Fahrenheit. The rear placement of the drain provides you with more under counter space for storage. Stone is naturally sound-absorbing for a quieter kitchen. The beautiful flecking throughout the sink give depth and eye-catching color!
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.