Prepstation Single Bowl Undermount Stainless Steel Kitchen Sink
- Mfr # AP-PS-3221-16
- Zoro # G024781821
product price:Â
$
1,299.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AP-PS-3221-16
- Zoro #
- G024781821
- UPC #
- 810074621823
- Country of Origin
- China
Description
Nantucket Sinks AP-PS-3221-16 is part of our Pro Series, this workstation design allows you to put the included cutting board and roll up mat right over the sink. This will save you time and space, not to mention keep the mess contained! Flat stainless apron front measures 9 inches high while the basin is 10 inches deep. Made of durable, thick 16 gauge stainless steel. Rear drain placement with grooved channels to divert water to the drain. Nantucket Sinks stainless steel sinks have thick rubber dampening pads to dampen sound. Our finishing process helps keep our stainless steel corrosion-resistant to rust and oxidation. The satin finish makes daily maintenance a simple rinse. Colander basket drain and bottom grid are also included with sink.
Restrictions
WARNING:
This product can expose you to chemicals including Nickel compounds,
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.