915 Waterproof Hard Case w/ Foam Insert for DJI Mavic Air 2 - Orange

  • Mfr # 915S-080OR-0A0-20146

  • Zoro # G811133901


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Width
9.3 in
Material
Lightweight NK-7 resin
Overall Length
13.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
915S-080OR-0A0-20146
Zoro #
G811133901
UPC #
666365027948
Country of Origin
Canada

Dimensions

Width
9.3 in
Overall Length
13.8 in

Details

Color
Orange
Material
Lightweight NK-7 resin

Description

DJI's newest midrange drone is finally here and so is the perfect protective case companion for your newest investment. Take your DJI Mavic Air 2 Fly More Drone Combo anywhere with the NANUK 915 case that's not only waterproof, tough, and lightweight, but its protective foam is custom-designed for the DJI Mavic Air 2 Fly More Combo. The NANUK 915 DJI Mavic Air 2 Fly More Case is custom fit to carry and protect everything you need for capturing hours of stunning footage. The case fits the aircraft, remote controller, AC power cable, 6x pair of low-noise propellers, USB type-C RC cable, Lightning RC cable, micro-USB RC cable, gimbal protector, USB type-C cable, spare control sticks, three 3 batteries, ND filter set, battery charging hub all sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.