Shop NANUK
See all product information
Create Account
965 Case w/Foam for DJI Matrice 30 - Black
- Mfr # 965S-080BK-0A0-C0606
- Zoro # G811133956
product price:Â
$
1,051.99
/ea
Free Shipping & Returns
Key Features
Includes
Foam Insert for DJI Matrice 300 Series
Color
Black
Material
Lightweight NK-7 resin
Width
18 in
Overall Length
29 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 965S-080BK-0A0-C0606
- Zoro #
- G811133956
- UPC #
- 666365046734
- Country of Origin
- Canada
- Includes
- Foam Insert for DJI Matrice 300 Series
- Color
- Black
- Material
- Lightweight NK-7 resin
Dimensions
- Width
- 18 in
- Overall Length
- 29 in
Description
NANUK 965 for DJI Matrice 30 is designed to organize, protect and mobilize. The high-quality custom foam interior holds the M-30 or M-30T commercial drone with two 2 batteries, ten 10 additional TB30 Intelligent Flight Batteries, the BS30 Intelligent Battery Station, two 2 DJI RC PLUS Controllers, extra propellers, and multiple accessories. Designed to effectively protect your equipment from impact, weather and other potential hazards, this case is the ideal solution for mission-critical operations in public safety, oil & gas, electricity, energy, aerial surveying, military, and AEC. With extra batteries and the charging station in the same case, you'll be prepared for hours of flight time. This waterproof hard case is impenetrable and indestructible with a lightweight, tough NK-7 resin shell and five 5 PowerClaw latches. With NANUK's exclusive locking and latching system, your case stays shut and secured until you are ready to open it. This protective case adds the convenience of a retractable handle and wheels that glide to make it easier to travel with your photo gear, video gear, audio gear, medical or industrial equipment, outdoor gear and much more!Three soft-grip handles make this wheeled case one of the most convenient and comfortable on the market. This case's polyurethane wheels handle rough terrain with ease while the one-handed retractable handle offers unparalleled usability. The NANUK 965 for DJI Matrice 30 comes with three 3 soft grip and ergonomic handles with stainless steel hardware and spring-loaded handles to make hauling large loads easy. This transport case is also equipped with an automatic pressure release. Inside, products can be secured with cubed foam, custom foam, padded dividers or the case can be purchased empty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.