Shop All Gun Cases & Bags
Nanuk Cases
Case w/foam insert for AR - Black
Mfr # 990S-081BK-0A0-14098
Zoro # G2672947
Free Shipping & Returns
$445.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Long
- Material NK-7 High Impact Polypropylene
- For Use With AR Rifle
- Width (In.) 17.3
- Height 6.6
Product Information
- Brand Nanuk Cases
- MFR # 990S-081BK-0A0-14098
- Zoro # G2672947
- UPC # 666365018090
- Country of Origin Canada
- Category Gun Cases & Bags
Dimensions
Size | Long |
Width (In.) | 17.3 |
Height | 6.6 |
Details
Description
Case w/foam insert for AR - Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKOUTS HONOR Dog Pet Stain and Odor Remover 1 gal (SH16SO128)
- LIPPERT 4.5 X 15 SUPERFLEX WHITE (67.5 SF/ROLL) (2020002461)
- ONWARD MFG CHIMNEY STYLE CHARCOAL STARTER (39470)
- SMITH PERFORMANCE SPRAYERS Poly Cap Nut, Hand Held Mister (182929)
- PLANO Gun Case, Single, Black, 44" L, 17" W (PLA11842)
- PLANO TACTICAL Pistol Case, Double, 14-54/64in.W, XL, Black (PLAM9170)
- ALLEN CO 46 in. Durango Rifle Case, Black/Tan (604-46)
- GUNMATE Range Bag (22520)
- PELICAN Protective Case, 13-1/2" W x 50-1/2" L x 5-1/4" H (017500-0000-110)
- PROPPER Range Ready Bag, Olive Drab, Polyester (F56380A330)
- RACK’EM RACKS RackEm Racks 5136-W 60-Pair Foam Ear Plug Dispenser with Lid - White Heavy- Duty Plastic (5136-W)
- Nanuk Cases Shooting & Archery Gear