Shop All Protective Packaging Foam
Nanuk Cases
Cubed Foam Inserts 13-13/16" x 9-5/16", Pk4
Mfr # 915-FOAM
Zoro # G8480866
original price:
$16.79
9% off
new price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyurethane
- Length 13-13/16"
- Width 9-5/16"
- Height 3-3/4"
- Color Black
Product Information
- Brand Nanuk Cases
- MFR # 915-FOAM
- Zoro # G8480866
- UPC # 666365001375
- Country of Origin Canada
- Category Protective Packaging Foam
Dimensions
Length | 13-13/16" |
Width | 9-5/16" |
Height | 3-3/4" |
Foam Square Length | 13 3/4 in |
Foam Square Width | 9 1/4 in |
Overall Foam Square Size | 14 in L x 9-1/4 in W x 5-1/2 in H |
Details
Description
Foam Inserts, Foam Sheet Type Pick and Pull Foam, Sets per Case 4, Overall Thickness of Set 5 1/2 in, Foam Square Length 13 3/4 in, Foam Square Width 9 1/4 in, Overall Foam Square Size 14 in L x 9-1/4 in W x 5-1/2 in H, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS Idea Collective Hard Cover Journal, Red (TOP56873)
- BROTHER MFC-L2750DWxL Laser Copier, Copy/Fax/Prin (MFCL2750DWXL)
- UNI-BALL ONYX Stick Roller Ball Pen, Micro 0.5mm, Blk Ink, Blk Barrel, PK12 (60040)
- PACON Rainbow® Colored Kraft Duo-Finish® Paper, Pink, 36" x 100ft (0066261)
- NANUK CASES Cubed Foam Inserts 9-3/8" x 7-3/8", Pk3 (1-90500-K)
- NANUK CASES Cubed Foam Inserts 22" x 17", Pk4 (945-FOAM)
- NANUK CASES Cubed Foam Inserts 17" x 11-13/16", Pk4 (925-FOAM)
- NANUK CASES Cubed Foam Inserts 18" x 13", Pk4 (930-FOAM)
- NANUK CASES Cubed Foam Inserts 20" x 14", Pk4 (940-FOAM)
- NANUK CASES Cubed Foam Inserts 15" x 10-1/2", Pk4 (920-FOAM)
- ZORO SELECT Foam Roll 24" x 550 ft., Perforated, 1/8" Thickness, Pk3 (5VFH7)
- Nanuk Cases Protective Packaging