Shop All Protective Packaging Foam
Nanuk Cases
Cubed Foam Inserts 22" x 17", Pk4
Mfr # 945-FOAM
Zoro # G8480911
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 22"
- Width 17"
- Height 5-3/4"
- Color Black
- For Use With Mfr. No. 945 Nanuk Case
Product Information
- Brand Nanuk Cases
- MFR # 945-FOAM
- Zoro # G8480911
- UPC # 666365004789
- Country of Origin Canada
- Category Protective Packaging Foam
Dimensions
Length | 22" |
Width | 17" |
Height | 5-3/4" |
Foam Square Width | 17 in |
Foam Square Length | 22 in |
Overall Foam Square Size | 22 in L x 17 in W x 7-1/2 in H |
Sheet Length | 22 in |
Sheet Width | 17 in |
Details
Description
Foam Inserts, Foam Sheet Type Pick and Pull Foam, Sheet Width 17 in, Sheet Length 22 in, Sets per Case 1, Overall Thickness of Set 7 1/2 in, Foam Square Length 22 in, Foam Square Width 17 in, Overall Foam Square Size 22 in L x 17 in W x 7-1/2 in H, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cont Tape, 2" W x 10 ft. L, Vinyl, Rd (T200X000VW1Y)
- SHARPIE Highlighter, Wide Barrel, Yellow, PK12 (25005)
- BSC PREFERRED 17 x 9 x 9'' Long Corrugated Boxes, 25PK (S-4630)
- BROWNLINE Planner, Monthly, Coilpro, Bk (REDCB1262CBLK)
- NANUK CASES Cubed Foam Inserts 20" x 14", Pk4 (940-FOAM)
- NANUK CASES Cubed Foam Inserts 15" x 10-1/2", Pk4 (920-FOAM)
- NANUK CASES Cubed Foam Inserts 18" x 13", Pk4 (930-FOAM)
- NANUK CASES Cubed Foam Inserts 9-3/8" x 7-3/8", Pk3 (1-90500-K)
- NANUK CASES Cubed Foam Inserts 17" x 11-13/16", Pk4 (925-FOAM)
- NANUK CASES Cubed Foam Inserts 13-13/16" x 9-5/16", Pk4 (915-FOAM)
- ZORO SELECT Foam Pouch, GP, 12" L, 15" W, PK150 (56KZ91)
- Nanuk Cases Protective Packaging