Shop NASHUA
See all product information
Create Account
Duct Tape - Silver 8 Mil
- Mfr # 308
- Zoro # G825078113
product price:Â
$
7.69
/ea
Key Features
Tape Backing Material
Polyethylene Coated Cloth
Minimum Tape Performance Temperature
40 Degrees F
Liner Included
Liner Not Included
Imperial Tape Length
55 m
Tape Type
Duct Tape
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308
- Zoro #
- G825078113
- UPC #
- 742366010988
- Country of Origin
- United States
- Item
- Duct Tape - Silver 8 Mil
- Tape Backing Material
- Polyethylene Coated Cloth
- Minimum Tape Performance Temperature
- 40 Degrees F
- Liner Included
- Liner Not Included
- Tape Type
- Duct Tape
- Tape Adhesive Material
- Rubber
- Features
- Bundling, Sealing, Repairs
- Adhesion to Steel
- 70 oz/in
- Maximum Tape Performance Temperature
- 200 Degrees F
- Series
- 308
- Tape Backing Construction
- Cloth
- Tape Resistance Properties
- Curl-Resistant
- Flame Retardant
- Not Flame-Retardant
- Common Industry
- Construction, General Maintenance and Repair, HVAC/R, Safety
- UV Resistance
- Not UV-Resistant
- Product Form
- Continuous Roll
- Tape Adhesive Format
- Single-Sided
- Standards
- UL 723
- Tape Color
- Silver
- Tape Tensile Strength
- 23 lb/in
- Environment
- Indoor
Dimensions
- Imperial Tape Length
- 55 m
- Imperial Tape Width
- 72 mm
- Tape Thickness
- 8 mil
Description
Adhesion to Steel 70 oz/in, Clean Removal Time Not Applicable, Construction, General Maintenance and Repair, HVAC/R, Safety, Environment Indoor, Imperial Tape Length 55 m, Imperial Tape Width 72 mm, Continuous Roll, Series 308, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Silver, Tape Thickness 8 mil, Duct Tape, Maximum Tape Performance Temperature 200 Degrees F, Tape Adhesive Format Single-Sided, Standards UL 723, Tape Backing Construction Cloth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.