Pallet Rack Decking, Steel Wire, 52 in W, 48 in D, Gray, Powder Coated Finish, Gauge: 4
Mfr # D4852EA4A2
Zoro # G3028496
product price:Â $69.95
/eaKey Features
Load Capacity
2,650 lb
Shelving Gauge
4
Color
Gray
For Use With
Steel King Structural Channel Pallet Racks
Finish - Shelving and Racks
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D4852EA4A2
Zoro #
G3028496
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
48 in
Overall Width
52 in
Thickness
2 in
Width
52"
Hole Size
4 in x 2 1/2 in
Depth
48"
Details
Load Capacity
2,650 lb
Shelving Gauge
4
Color
Gray
For Use With
Steel King Structural Channel Pallet Racks
Finish - Shelving and Racks
Powder Coated
Wire Decking Style
Flared
Material
Steel
Decking Material
Steel Wire
Finish
Powder Coated
Item
Pallet Rack Decking
Standards
AWG
Item - Decking
Pallet Rack Decking
Gauge
4 ga
Decking Edge
Waterfall
Description
Pallet Rack Decking, Overall Depth 48 in, Overall Width 52 in, Thickness 2 in, 4 ga, 2,650 lb Load Capacity, Steel, Flared Wire Decking Style, Waterfall Decking Edge, Gray, Powder Coated, AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.