Collapsible Bulk Container 18.4 cu ft Volume Cap., 40 in L, 32 in W, 34 in H, Steel, Silver

  • Mfr # C324028S4

  • Zoro # G8525553


product price: $306.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Volume Capacity
18.4 cu ft
Overall Length
40 in
Overall Width
32 in
Load Capacity
4,000 lb
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C324028S4
Zoro #
G8525553
UPC #
-
Country of Origin
China

Dimensions

Overall Length
40 in
Overall Width
32 in
Overall Height
34 in
Folded Length
35 in
Folded Height
9 in
Folded Width
42 1/2 in
Folded Depth
35 in
Mesh Size
2 in x 2 in
Wire Thickness
3 ga
Inside Length
30 in
Bottom Inside Width
38 in
Material Thickness
3 ga
Inside Width
38 in
Bottom Inside Length
30 in
Inside Height
28 in
Wire Opening Width
2 in
Wire Opening Height
2 in

Details

Volume Capacity
18.4 cu ft
Load Capacity
4,000 lb
Material
Steel
Fork Pockets
Yes
Mobility
Stationary
Item
Collapsible Bulk Container
Fork Entry
4-Way Entry
Finish
Zinc Electroplate
Color
Silver
Stacking Capacity
12,000 lb
Stackable
Yes
Weight Capacity
4,000 lb
Shape
Rectangular
NSF Certified
Not Rated
Runner Location
None
Number of Drop Doors
1
Container Wall Type
Vented
Minimum Operating Temperature
-50 Degrees F
Includes Lid
Lid Not Included
Maximum Operating Temperature
300 Degrees F
Container Bottom Type
Vented
Collapsible
Collapsible
Standards
ANSI
Includes Casters
Casters Not Included

Description

Collapsible Bulk Container, Color Silver, Container Wall Type Vented, Folded Depth 35 in, Folded Height 9 in, Folded Width 42 1/2 in, Fork Entry 4-Way Entry, Fork Pockets Fork Pockets Included, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -50 Degrees F, Mobility Stationary, Number of Drop Doors 1, Overall Height 34 in, Overall Length 40 in, Overall Width 32 in, Stackable Stacking Capable, Stacking Capacity 12,000 lb, Volume Capacity 18.4 cu ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.