Shop NASHVILLE WRAPS
See all product information
Create Account
10 White Round Cake Boards, 100PK
- Mfr # CPR10
- Zoro # G722922939
original price:Â $87.45 , new price: $74.35 , 14 percent off
new price:Â
$
74.35
/pk of 100, $0.74/ea
Key Features
Material
Cardboard
Color
White
Outside Diameter
10 in
Includes
100 Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CPR10
- Zoro #
- G722922939
- UPC #
- 707282287647
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 10 in
Details
- Material
- Cardboard
- Color
- White
- Item
- Cake Boards
- Includes
- 100 Pack
Description
100 pack of 10 Round grease resistant cake pads. Fits our 10 x 10 bakery boxes. Complies with FDA regulations for food packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.