
1000 Paper Lined 1 lb Kraft Coffee Bags, 4-1/4x2-1/2x10-1/2, 1000PK
Mfr # CN1G
Zoro # G022923469
product price:Â $398.99
/pk 1000, $0.40/ea
Free Shipping & Returns
Key Features
Width
4-1/4 in
Color
Brown
Depth
2-1/2 in
Bag Material
Paper
Length
10-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CN1G
Zoro #
G022923469
UPC #
-
Country of Origin
United States
Dimensions
Width
4-1/4 in
Depth
2-1/2 in
Length
10-1/2 in
Details
Item
Coffee Bags
Color
Brown
Bag Material
Paper
Includes
1000 Pack
Description
1 lb. Paper Lined Natural Brown Kraft Tin Tie Coffee Bags by the bulk carton. Perfect for coffee beans or grounds, tea leaves, cookies, candy, donuts, dog treats and more!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.