4x4x4 Pink Cupcake Bakery Boxes, 1-piece Lock Corner, 200PK
- Mfr # BBPK444
- Zoro # G022922363
original price:Â $111.99 , new price: $95.19 , 15 percent off
new price:Â
$
95.19
/pk of 200, $0.48/ea
Key Features
Material
Paperboard
Color
Pink
Outside Length
4 in
Outside Width
4 in
Includes
200 Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BBPK444
- Zoro #
- G022922363
- UPC #
- 719650122351
- Country of Origin
- United States
- Material
- Paperboard
- Color
- Pink
- Item
- Bakery Boxes
- Includes
- 200 Pack
Dimensions
- Outside Length
- 4 in
- Outside Width
- 4 in
- Depth
- 4 in
Description
Pink Bakery Boxes are made from 100% recycled material. Front of box folds down for easy front loading of cupcakes or pastries.Try it with our Cupcake Inserts CCHR1 to hold one cupcake per box. Green Way Eco Friendly Packaging. Complies with FDA regulations for food packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.