Shop NASHVILLE WRAPS
See all product information
Create Account
6-1/4x3-3/4x2-1/8 White Bakery Box, 1-piece Lock Corner, 250PK
- Mfr # BBWH632
- Zoro # G622921926
original price:Â $99.99 , new price: $84.99 , 15 percent off
new price:Â
$
84.99
/pk of 250, $0.34/ea
Key Features
Material
Paperboard
Color
White
Outside Length
3-3/4 in
Outside Width
6-1/4 in
Depth
2.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BBWH632
- Zoro #
- G622921926
- UPC #
- 719650120654
- Country of Origin
- United States
- Material
- Paperboard
- Color
- White
- Item
- Bakery Boxes
- Includes
- 250 Pack
Dimensions
- Outside Length
- 3-3/4 in
- Outside Width
- 6-1/4 in
- Depth
- 2.125 in
Description
White Bakery Boxes are made from 100% recycled material. Front of box folds down for easy front loading of candy, small cakes, cupcakes, brownies, cookies and pastries. Green Way Eco Friendly Packaging. Complies with FDA regulations for food packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.