Shop NASHVILLE WRAPS
See all product information
Create Account
Clear Cello Roll, 36x100
- Mfr # CR36C
- Zoro # G222922385
original price:Â $18.29 , new price: $15.55 , 14 percent off
new price:Â
$
15.55
/ea
Key Features
Color
Clear
Material
Cellophane
Length
100 ft
Width
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CR36C
- Zoro #
- G222922385
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 100 ft
- Width
- 36 in
Details
- Color
- Clear
- Item
- Clear 1.2 mil Cello Rolls
- Material
- Cellophane
Description
Clear 1.2 mil cello film and basket wrap - 36 x 100. Our premium quality clear cello rolls are 1.2 mil rolls of ultra clear polypropylene. Complies with FDA regulations for food packaging. Perfect for gift baskets! Also called cellophane rolls, but the difference of material used makes these rolls crystal clear while true cellophane has a yellow cast to the film.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.