6x9 Clear Poly Bags, 1000PK
- Mfr # CP3
- Zoro # G822922716
original price:Â $74.95 , new price: $63.69 , 15 percent off
new price:Â
$
63.69
/pk of 1000, $0.06/ea
Key Features
Includes
1,000 Pack
Width
6 in
Color
Clear
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CP3
- Zoro #
- G822922716
- UPC #
- -
- Country of Origin
- United States
- Includes
- 1,000 Pack
- Item
- Clear Poly Plastic Bag
- Color
- Clear
- Material
- Plastic
Dimensions
- Width
- 6 in
- Length
- 9 in
Description
The bulk packed 6x9 flat 1.5 mil poly bags are a great all-purpose type of bag. You can display and protect food, such as sandwiches, or fill them with items including clothing or soaps. Each bag has a bottom seal that is approximately 1/4in from the bottom of the bag; making the final dimensions roughly 6x8 3/4in. Flat Poly Bags can be sealed with a heat sealer, ribbon, label or twist tie. Product complies with FDA regulations for food packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.