12x15 Clear Poly Bags, 1000PK
- Mfr # CP5
- Zoro # G722922892
original price:Â $172.99 , new price: $146.99 , 15 percent off
new price:Â
$
146.99
/pk of 1000, $0.15/ea
Free Shipping & Returns
Key Features
Includes
1000 Pack
Width
12 in
Color
Clear
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CP5
- Zoro #
- G722922892
- UPC #
- -
- Country of Origin
- United States
- Includes
- 1000 Pack
- Item
- Clear Poly Plastic Bag
- Color
- Clear
- Material
- Plastic
Dimensions
- Width
- 12 in
- Length
- 15 in
Description
The bulk packed 12x15 flat 1.5 mil poly bags are great general purpose bags. They can be used to wrap and protect items that are going to be stored or shipped out.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.