Shop NASHVILLE WRAPS
See all product information
Create Account
8" Gold Round Cake Boards, 200PK
- Mfr # CPR8G
- Zoro # G722923455
original price:Â $156.99 , new price: $133.99 , 14 percent off
new price:Â
$
133.99
/pk of 200, $0.67/ea
Free Shipping & Returns
Key Features
Material
Cardboard
Color
Gold
Includes
200 Pack
Outside Diameter
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CPR8G
- Zoro #
- G722923455
- UPC #
- -
- Country of Origin
- United States
- Material
- Cardboard
- Color
- Gold
- Item
- Cake Boards
- Includes
- 200 Pack
Dimensions
- Outside Diameter
- 8 in
Description
Beautiful gold 8in round scalloped edge cake boards sold in 200 pack. This product is made of sturdy single wall corrugated cardboard to provide ample support for the even heaviest of cakes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.