9x12 Natural Kraft Food Grade 18# Kraft Tissue Sheet, 1000PK
- Mfr # 960N
- Zoro # G722922502
original price:Â $41.79 , new price: $35.55 , 14 percent off
new price:Â
$
35.55
/pk of 1000, $0.04/ea
Key Features
Color
Kraft
Includes
1000 pack
Material
Kraft Paper
Height
2.75 in
Width
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 960N
- Zoro #
- G722922502
- UPC #
- -
- Country of Origin
- United States
- Color
- Kraft
- Includes
- 1000 pack
- Item
- Food Grade Tissue Paper
- Material
- Kraft Paper
Dimensions
- Height
- 2.75 in
- Width
- 9 in
- Length
- 12 in
Description
1000 pack Natural Kraft sheets 9x12. These sheets are dry waxed, grease and moisture resistant unbleached natural kraft paper. Biodegradable, compostable and recyclable packaging. Great wrap or liner for food service including deli, bakery and more. Complies with FDA regulations for food packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.